WELDED PIPE,4 IN,10 FT,CARBON STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WELDED PIPE,4 IN,10 FT,CARBON STEEL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM40L310
  • Mfr. Model # 40L310
  • UNSPSC # 40142101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 107.972 lbs

Technical Specs

  • Item Welded Pipe
  • Standards API 5L
  • Pipe Type Pipe
  • Pipe Connection Type Threaded on Both Ends
  • Material - Pipe Black Steel
  • Overall Pipe Length 10 ft.
  • Pipe Size - Nominal 4"
  • Pipe Schedule 40
  • Pipe Weld Type Electric Resistance Weld
  • Pipe Thread Type MNPT x MNPT
  • Wall Thickness 15/64"
  • Max. Pressure 150 psi
  • Max. Steam Pressure 792 psi WSP @ 650 Degrees F
  • Outside Dia. 4-1/2"
  • Metal Detectable Yes
  • Seamless/Welded Welded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list