Skip Content
WELDABLE PRIMER,5 GAL.,METALLIC GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WELDABLE PRIMER,5 GAL.,METALLIC GRAY

TEMPIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TPL24102-1
  • Mfr. Model # 24102
  • UNSPSC # 31211518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.0 lbs

Technical Specs

  • Colour Metallic Gray
  • Features Enhanced Corrosion Resistance
  • Item Weldable Primer
  • Size 5 gal.
  • For Use With Wide Range of Metals
  • Base Type Solvent
  • Coverage 200 - 300 sq. ft./gal.
  • Dry Time 1 hr.
  • Exposure Conditions Interior/Exterior
  • Standards ABS Rules
  • VOC Content 5.73 lbs./gal.
  • Net Weight 43 lbs.
  • Application Temperature 50⁰ F - 90⁰ F
  • Dry Time Recoat 1 - 2 hr.
  • Resin Type Alkyd
  • Dry Time Tack Free 6 hr.
  • Paint Color Family Grays
  • Paint and Primer Finish Flat
  • Paint and Primer Surface Material Metal
  • Paint Primer, Sealers & Rust Reformers Item Primer
  • Paint and Primer Application Method Brush, Spray
  • Paint and Primer Sub Category Primers

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list