Skip Content
WELDABLE LIFTING POINT,3.2T,7050 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WELDABLE LIFTING POINT,3.2T,7050 LB

RUD CHAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16A770
  • Mfr. Model # 16A770
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Item Weldable Lifting Point
  • Standards EN 12100-1: EN 14121-1: EN 12100-2: EN 1677-1
  • Dimension B 29/32"
  • Mounting Style Weld-On
  • Series ABA
  • Swivel Angle 0 Degrees
  • Dimension C 5-3/8"
  • Dimension E 13/16"
  • Working Load Limit 7,050 lbs.
  • Dimension F 3-1/8"
  • Pivot 0 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list