WELD WIRE 101HC-O 1/16IN 33LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WELD WIRE 101HC-O 1/16IN 33LB

STOODY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STY11304700
  • Mfr. Model # 11304700
  • UNSPSC # 11423000
  • CATALOGUE PAGE # 886
  • Shipping Weight 33.0 lbs

Product Details

Stoody(R) 101HC. A high chromium-iron alloy tubular wire recommended for metal-to-earth applications subject to severe abrasion. It develops a tight cross checking pattern (3/8 in - 1/2 in) and is frequently used in crushing and construction applications.

Technical Specs

  • Item Stoody(R) 101Hc-O
  • Application Crusher Teeth, Hammers, Shovel Bucket Teeth Adapters, Bucket Sides and Lips, Conveyor Screws, Tillage Tools, Augers, Auger Flights, Ripper Shanks and Teeth
  • Material Primary Chromium Carbides in An Austenitic Matrix
  • Container Type Coil
  • Diameter 1/16"
  • Container Size 33 lb.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list