Skip Content
WELD UMBRELLA CLOTH 80INWX9.1 FT.H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELD UMBRELLA CLOTH 80INWX9.1 FT.H

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22RP02
  • Mfr. Model # 22RP02
  • UNSPSC # 23171528
  • CATALOGUE PAGE # 816
  • Shipping Weight 11.46 lbs

Technical Specs

  • Item Welding Umbrella
  • Standards NFPA 701
  • Withstand Temp. 150 Degrees F
  • With Grommet / Without Grommet Without Grommet
  • Features When You Need a Temporary Work Area Covered, the Welding Umbrella will Shield You From Various Outdoor Elements
  • Protective Material Vinyl
  • Welding Protection Sub-Category Umbrellas
  • Protective Color Blue
  • Protective Height 9 ft.
  • Protective Width 6 ft. 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list