Skip Content
WELD STUD,RIGHT-ANGLE,1/4-20,PK 25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELD STUD,RIGHT-ANGLE,1/4-20,PK 25

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1LAR6
  • Mfr. Model # 1LAR6
  • UNSPSC # 31161514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Weld Stud
  • Package Quantity 25
  • Thread Size 1/4-20
  • Type Right-Angle
  • Thread Length 0.906"
  • Finish Plain
  • Thread Type UNC
  • Material Steel
  • Meets/Exceeds -
  • Length under Head -
  • Thread Direction Right Hand
  • Projection Width -
  • Head Dia. -
  • Projection Height -
  • Spade Length 3/4"
  • Spade Height 3/32"
  • Spade Width 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list