Skip Content
WELD STUD,RIGHT-ANGLE,1/4-20,PK 25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELD STUD,RIGHT-ANGLE,1/4-20,PK 25

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1LAR5
  • Mfr. Model # 1LAR5
  • UNSPSC # 31161514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Finish Plain
  • Item Weld Stud
  • Material Steel
  • Thread Length 0.656"
  • Package Quantity 25
  • Thread Size 1/4-20
  • Thread Type UNC
  • Meets/Exceeds -
  • Type Right-Angle
  • Thread Direction Right Hand
  • Length under Head -
  • Projection Width -
  • Projection Height -
  • Head Dia. -
  • Spade Length 3/4"
  • Spade Width 3/8"
  • Spade Height 3/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list