Skip Content
WELD STUD,3/8-16 X 1.200 IN,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELD STUD,3/8-16 X 1.200 IN,PK 100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1LAN8
  • Mfr. Model # 1LAN8
  • UNSPSC # 31161514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.95 lbs

Technical Specs

  • Finish Plain
  • Material Steel
  • Item Weld Stud
  • Package Quantity 100
  • Thread Size 3/8-16
  • Type Bottom Projection
  • Thread Length 1.200"
  • Meets/Exceeds -
  • Thread Type UNC
  • Length under Head 1-1/4"
  • Head Dia. 0.865"
  • Thread Direction Right Hand
  • Head Height 0.109"
  • Projection Width 0.130"
  • Spade Length -
  • Projection Height 0.050"
  • Spade Width -
  • Spade Height -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list