WELD STUD,3/8-16 X 0.950 IN,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WELD STUD,3/8-16 X 0.950 IN,PK 100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1LAN7
  • Mfr. Model # 1LAN7
  • UNSPSC # 31161514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.3 lbs

Technical Specs

  • Finish Plain
  • Item Weld Stud
  • Material Steel
  • Thread Size 3/8-16
  • Type Bottom Projection
  • Thread Length 0.950"
  • Thread Type UNC
  • Package Quantity 100
  • Thread Direction Right Hand
  • Head Dia. 0.865"
  • Meets/Exceeds -
  • Length under Head 1"
  • Head Height 0.109"
  • Projection Width 0.130"
  • Projection Height 0.050"
  • Spade Length -
  • Spade Width -
  • Spade Height -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list