Skip Content
WELD STUD,1/4-20 X 0.672 IN,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELD STUD,1/4-20 X 0.672 IN,PK 100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1LAP3
  • Mfr. Model # 1LAP3
  • UNSPSC # 31161514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Finish Plain
  • Item Weld Stud
  • Package Quantity 100
  • Thread Size 1/4-20
  • Material Steel
  • Thread Length 0.672"
  • Type Top Projection
  • Meets/Exceeds -
  • Thread Type UNC
  • Length under Head 43/64"
  • Thread Direction Right Hand
  • Head Height 0.078"
  • Projection Height 0.040"
  • Projection Width 0.100"
  • Head Dia. 0.498"
  • Spade Length -
  • Spade Height -
  • Spade Width -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list