WELD SCRN WELDING AREA 6X8FT YLW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WELD SCRN WELDING AREA 6X8FT YLW

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFPWD110YL
  • Mfr. Model # PWD110YL
  • UNSPSC # 23271714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Technical Specs

  • Includes (25) Black Zip Ties
  • Features Message: Danger, Welding Area, Do Not Watch The Arc
  • Item ONE-WAY(TM) Welding Screen
  • Standards NFPA 701 Approved Material, FM Approved
  • With Grommet / Without Grommet With Grommet
  • Grommet Placement 12" Centers on Four Sides
  • Material Weight 13 oz./sq. yd.
  • Withstand Temp. 150 Degrees F
  • Welding Protection Sub-Category Curtains
  • Protective Material Transparent Vinyl
  • Protective Width 8 ft.
  • Protective Color Yellow
  • Protective Thickness 0.014"
  • Protective Height 6 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list