Skip Content
WELD SCRN WELDING AREA 6X6FT RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELD SCRN WELDING AREA 6X6FT RED

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFPWD108RD
  • Mfr. Model # PWD108RD
  • UNSPSC # 23271714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Features Message: Danger, Welding Area, Do Not Watch The Arc
  • Includes (25) Black Zip Ties
  • Item ONE-WAY(TM) Welding Screen
  • Standards NFPA 701 Approved Material, FM Approved
  • Grommet Placement 12" Centers on Four Sides
  • With Grommet / Without Grommet With Grommet
  • Withstand Temp. 150 Degrees F
  • Material Weight 13 oz./sq. yd.
  • Protective Material Transparent Vinyl
  • Protective Thickness 0.014"
  • Protective Height 6 ft.
  • Welding Protection Sub-Category Curtains
  • Protective Width 6 ft.
  • Protective Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list