Skip Content
WELD SCRN WELDING AREA 6X6FT BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELD SCRN WELDING AREA 6X6FT BLUE

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFPWD108BU
  • Mfr. Model # PWD108BU
  • UNSPSC # 23271714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Features Message: Danger, Welding Area, Do Not Watch The Arc
  • Includes (25) Black Zip Ties
  • Item ONE-WAY(TM) Welding Screen
  • Standards NFPA 701 Approved Material, FM Approved
  • Grommet Placement 12" Centers on Four Sides
  • With Grommet / Without Grommet With Grommet
  • Material Weight 13 oz./sq. yd.
  • Withstand Temp. 150 Degrees F
  • Welding Protection Sub-Category Curtains
  • Protective Thickness 0.014"
  • Protective Height 6 ft.
  • Protective Material Transparent Vinyl
  • Protective Width 6 ft.
  • Protective Color Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list