Skip Content
WELD SCRN HD YELLOW TRANS 6X10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELD SCRN HD YELLOW TRANS 6X10FT

STEINER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SNR534HD6X10
  • Mfr. Model # 534HD6X10
  • UNSPSC # 23271714
  • CATALOGUE PAGE # 835
  • Shipping Weight 28.0 lbs

Product Details

Protect-O-Screen(R) HD welding screen. Welding screens protect workers, material, and equipment from the hazards of welding spark, spatter and UV flash. Protect-O-Screen(R) is a versatile, free-standing screen that can be used individually or can be joined together to form multi-panel enclosures.

Technical Specs

  • Item Yellow Transparent Vinyl Screen
  • Features Protects from Harmful UV Rays and Sparks for The Casual Viewer, Reduces Visible Flash and Allows Light Into Work Area
  • Includes 1" Square Tube Frame, 24" Sturdy Platform Legs, Welding Curtain, Plastic Ties
  • Standards California Fire Marshal Approved
  • Withstand Temp. 150 Degrees F
  • Material Weight 13 oz./sq. yd.
  • With Grommet / Without Grommet With Grommet
  • Grommet Placement 12" Centers on Four Sides
  • Protective Thickness 0.014"
  • Protective Material Transparent Vinyl
  • Welding Protection Sub-Category Screens
  • Protective Width 10 ft.
  • Protective Height 6 ft.
  • Protective Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list