Skip Content
WELD SCRN HD GRY TRANS VINL 6X10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELD SCRN HD GRY TRANS VINL 6X10FT

STEINER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SNR532HD6X10
  • Mfr. Model # 532HD6X10
  • UNSPSC # 23271714
  • CATALOGUE PAGE # 835
  • Shipping Weight 26.0 lbs

Product Details

Protect-O-Screen(R) HD welding screen. Welding screens protect workers, material, and equipment from the hazards of welding spark, spatter and UV flash. Protect-O-Screen(R) is a versatile, free-standing screen that can be used individually or can be joined together to form multi-panel enclosures.

Technical Specs

  • Item Protect-O-Screen(R) HD(TM) Welding Screen
  • Features Blocks Most UV Radiation, Yet Allows Some Natural Light Into Area, Meets California Fire Marshal Requirements, Flame, Water and Mildew Resistant
  • Includes 1" Square Tube Frame, 24" Sturdy Platform Legs, Welding Curtain, Plastic Ties
  • Standards Meets California Fire Marshal requirements
  • Withstand Temp. 150 Degrees F
  • Material Weight 13 oz./sq. yd.
  • With Grommet / Without Grommet With Grommet
  • Grommet Placement 12" Centers on Four Sides
  • Welding Protection Sub-Category Screens
  • Protective Material Transparent Vinyl
  • Protective Width 6 ft.
  • Protective Thickness 0.014"
  • Protective Color Gray
  • Protective Height 10 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list