WELD SCRN DIAMOND PLATE 6X8FT YLW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WELD SCRN DIAMOND PLATE 6X8FT YLW

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFPWD106YL
  • Mfr. Model # PWD106YL
  • UNSPSC # 23271714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Technical Specs

  • Features Message: Danger, Do Not Watch The Arc, Welding Area
  • Item ONE-WAY(TM) Welding Screen
  • Includes (25) Black Zip Ties
  • Standards NFPA 701 Approved Material, FM Approved
  • With Grommet / Without Grommet With Grommet
  • Grommet Placement 12" Centers on Four Sides
  • Withstand Temp. 150 Degrees F
  • Material Weight 13 oz./sq. yd.
  • Welding Protection Sub-Category Curtains
  • Protective Material Transparent Vinyl
  • Protective Height 6 ft.
  • Protective Thickness 0.014"
  • Protective Color Yellow
  • Protective Width 8 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list