Skip Content
WELD SCRN DIAMOND PLATE 6X6FT BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELD SCRN DIAMOND PLATE 6X6FT BLUE

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFPWD104BU
  • Mfr. Model # PWD104BU
  • UNSPSC # 23271714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Features Message: Danger, Do Not Watch The Arc, Welding Area
  • Includes (25) Black Zip Ties
  • Item ONE-WAY(TM) Welding Screen
  • With Grommet / Without Grommet With Grommet
  • Grommet Placement 12" Centers on Four Sides
  • Standards NFPA 701 Approved Material, FM Approved
  • Withstand Temp. 150 Degrees F
  • Material Weight 13 oz./sq. yd.
  • Welding Protection Sub-Category Curtains
  • Protective Material Transparent Vinyl
  • Protective Height 6 ft.
  • Protective Thickness 0.014"
  • Protective Color Blue
  • Protective Width 6 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list