!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WELD SCRN CAMO DANGER 6X6FT RED

WELD SCRN CAMO DANGER 6X6FT RED

ACCUFORM SIGNS

WELD SCRN CAMO DANGER 6X6FT RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELD SCRN CAMO DANGER 6X6FT RED

WELD SCRN CAMO DANGER 6X6FT RED

ACCUFORM SIGNS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $393.14 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # ACFPWD120RD
  • Mfr. Model # PWD120RD
  • UNSPSC # 23271714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Item ONE-WAY(TM) Welding Screen
  • Opacity Tinted Transparent
  • Curtain Material Coating Vinyl
  • Curtain Height 6 ft
  • Curtain Material Colour Red
  • Curtain Material Thickness 0.36 mm
  • Standards NFPA 701 Approved Material, FM Approved
  • Features Message: Danger, Do Not Watch Arc Welder At Work, The Light May Blind You
  • Grommet Material Brass
  • Printed Text Danger, Do Not Watch Arc Welder At Work the Light May Blind You
  • Curtain Design Curtain
  • Curtain Material Type Vinyl
  • Maximum Temperature 150 Degrees F
  • Curtain Width 6 ft
  • Curtain Material Weight 13 oz/sq yd
  • Grommet Spacing 12 in
  • Fastener Type Grommets
  • Grommet Location Four Side
  • Includes (25) Black Zip Ties
  • Process Protection from Harmful UV Light, Flash Burn, Sparks, Fumes and Flying Debris

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list