WELD SCREEN YELLOW TRANS 6FTX6FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WELD SCREEN YELLOW TRANS 6FTX6FT

STEINER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SNR534-6X6
  • Mfr. Model # 534-6X6
  • UNSPSC # 13102030
  • CATALOGUE PAGE # 835
  • Shipping Weight 21.0 lbs

Product Details

Protect-O-Screen (R) classic welding curtain. The time-proven industry standard for welding screens. Features include a sturdy 18 gauge steel square tube frame, 24 in platform legs that ensure stability, and 3/4 in square tube crossbars that are attached by sturdy 7/8 in steel corners.

Technical Specs

  • Item Protect-O-Screen(R) Classic(TM) Welding Screen
  • Features Blocks Most UV Radiation, Yet Allows Some Natural Light Into Area, Meets California Fire Marshal Requirements, Flame, Water and Mildew Resistant
  • Includes 3/4" Square Tube Frame, 24" Sturdy Platform Legs, Welding Curtain, Plastic Ties
  • Standards Meets California Fire Marshal requirements
  • Withstand Temp. 150 Degrees F
  • Material Weight 13 oz./sq. yd.
  • Welding Protection Sub-Category Screens
  • Grommet Placement 12" Centers on Four Sides
  • With Grommet / Without Grommet With Grommet
  • Protective Material Transparent Vinyl
  • Protective Thickness 0.014"
  • Protective Width 6 ft.
  • Protective Height 6 ft.
  • Protective Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list