Skip Content
WELD SCREEN ORANGE TRANS 6FTX6FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELD SCREEN ORANGE TRANS 6FTX6FT

STEINER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SNR538-6X6
  • Mfr. Model # 538-6X6
  • UNSPSC # 13102030
  • CATALOGUE PAGE # 835
  • Shipping Weight 21.0 lbs

Product Details

Protect-O-Screen (R) classic welding curtain. The time-proven industry standard for welding screens. Features include a sturdy 18 gauge steel square tube frame, 24 in platform legs that ensure stability, and 3/4 in square tube crossbars that are attached by sturdy 7/8 in steel corners.

Technical Specs

  • Item Protect-O-Screen(R) Classic(TM) Welding Screen
  • Features Blocks Most UV Radiation, Yet Allows Some Natural Light Into Area, Meets California Fire Marshal Requirements, Flame, Water and Mildew Resistant
  • Includes 3/4" Square Tube Frame, 24" Sturdy Platform Legs, Welding Curtain, Plastic Ties
  • Standards Meets California Fire Marshal requirements
  • Material Weight 13 oz./sq. yd.
  • Grommet Placement 12" Centers on Four Sides
  • Welding Protection Sub-Category Screens
  • With Grommet / Without Grommet With Grommet
  • Withstand Temp. 150 Degrees F
  • Protective Height 6 ft.
  • Protective Thickness 0.014"
  • Protective Material Transparent Vinyl
  • Protective Width 6 ft.
  • Protective Color Orange

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list