Skip Content
WELD SCREEN LOCKING CASTER WHEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELD SCREEN LOCKING CASTER WHEEL

STEINER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SNR54606
  • Mfr. Model # 54606
  • UNSPSC # 11162105
  • CATALOGUE PAGE # 835
  • Shipping Weight 0.5 lbs

Product Details

Locking caster for Protect-O-Screen (R) classic welding screen.

Technical Specs

  • Item Swivel Caster Wheel for Protect-O-Screen(R) Classic(TM) - With Lock
  • Features Caster Wheels are Optional (Four Casters Required Per Screen), Threaded Stem Slips Easily Through Hole in Platform Leg and is Secured With Hex Nut, Zinc Plated Swivel Caster With 2" Rubber Wheel, Locks caster to prevent screen from moving
  • Height 2-5/8"
  • Colour Silver
  • Includes Threaded stem caster wheel with hex nut
  • Width 2"
  • Material Zinc Plated Swivel Caster, Rubber Wheel
  • Standards Not rated
  • Withstand Temp. Not rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list