Skip Content
WELD SCREEN KIT PVC 6 WX6 FT. H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELD SCREEN KIT PVC 6 WX6 FT. H

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22RN78
  • Mfr. Model # 22RN78
  • UNSPSC # 23171528
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.54 lbs

Technical Specs

  • Item Welding Screen
  • Includes 1" Round Tube Steel Curtain Frame, Snap Locks, Nylon Ties, Steel Rings
  • With Grommet / Without Grommet With Grommet
  • Grommet Placement 12" Centers on Four Sides
  • Withstand Temp. 1000 Degrees F
  • Material Weight 13 oz./sq. yd.
  • Welding Protection Sub-Category Screens
  • Protective Material Transparent PVC
  • Protective Thickness 0.014"
  • Protective Color Blue
  • Protective Width 6 ft.
  • Protective Height 6 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list