WELD SCREEN HD YELLOW TRANS 8X6FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WELD SCREEN HD YELLOW TRANS 8X6FT

STEINER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SNR534HD6X8
  • Mfr. Model # 534HD6X8
  • UNSPSC # 23271714
  • CATALOGUE PAGE # 835
  • Shipping Weight 24.0 lbs

Product Details

Protect-O-Screen(R) HD welding screen. Welding screens protect workers, material, and equipment from the hazards of welding spark, spatter and UV flash. Protect-O-Screen(R) is a versatile, free-standing screen that can be used individually or can be joined together to form multi-panel enclosures.

Technical Specs

  • Item Protect-O-Screen(R) HD(TM) Welding Screen
  • Features Blocks Most UV Radiation, Yet Allows Some Natural Light Into Area, Meets California Fire Marshal Requirements, Flame, Water and Mildew Resistant
  • Includes 1" Square Tube Frame, 24" Sturdy Platform Legs, Welding Curtain, Plastic Ties
  • Withstand Temp. 150 Degrees F
  • Standards Meets California Fire Marshal requirements
  • Grommet Placement 12" Centers on Four Sides
  • Material Weight 13 oz./sq. yd.
  • Welding Protection Sub-Category Screens
  • With Grommet / Without Grommet With Grommet
  • Protective Material Transparent Vinyl
  • Protective Thickness 0.014"
  • Protective Width 8 ft.
  • Protective Color Yellow
  • Protective Height 6 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list