!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WELD SCREEN HD ORANGE TRANS 6X10FT

WELD SCREEN HD ORANGE TRANS 6X10FT

STEINER

WELD SCREEN HD ORANGE TRANS 6X10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELD SCREEN HD ORANGE TRANS 6X10FT

WELD SCREEN HD ORANGE TRANS 6X10FT

STEINER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $504.16 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # SNR538HD6X10
  • Mfr. Model # 538HD6X10
  • UNSPSC # 23271714
  • CATALOGUE PAGE # 2146
  • Shipping Weight 21.0 lbs

Product Details

Protect-O-Screen(R) HD welding screen. Welding screens protect workers, material, and equipment from the hazards of welding spark, spatter and UV flash. Protect-O-Screen(R) is a versatile, free-standing screen that can be used individually or can be joined together to form multi-panel enclosures.

Technical Specs

  • Item Protect-O-Screen(R) HD(TM) Welding Screen
  • Opacity Tinted Transparent
  • Maximum Temperature 150 Degrees F
  • Overall Width 10 ft
  • Screen Material Weight 13 oz/sq yd
  • Window Height Not Applicable
  • Standards Meets California Fire Marshal requirements
  • Base Frame Type Tube Frame
  • Features Blocks Most UV Radiation, Yet Allows Some Natural Light Into Area, Meets California Fire Marshal Requirements, Flame, Water and Mildew Resistant
  • Frame Material Steel
  • Grommet Spacing 12 in
  • Includes Frame Yes
  • Panel Height 6 ft
  • Screen Width 0.014 in
  • Frame Tube Size 1 in
  • Screen Material Vinyl
  • Overall Height 6 ft
  • Screen Material Colour Orange
  • Screen Material Thickness 0.36 mm
  • Window Width Not Applicable
  • Resistance Properties Abrasion Resistant, Rust Resistant
  • Fastener Type Grommets
  • Frame Finish Enamel
  • Grommet Location Center
  • Includes 1" Square Tube Frame, 24" Sturdy Platform Legs, Welding Curtain, Plastic Ties
  • Number of Sides 4
  • Process Spatter, UV Flash, Welding Sparks

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list