Skip Content
WELD SCREEN HD COTTON DUCK 6X10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELD SCREEN HD COTTON DUCK 6X10FT

STEINER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SNR501HD6X10
  • Mfr. Model # 501HD6X10
  • UNSPSC # 23271714
  • CATALOGUE PAGE # 835
  • Shipping Weight 30.0 lbs

Product Details

Protect-O-Screen(R) HD welding screen. Welding screens protect workers, material, and equipment from the hazards of welding spark, spatter and UV flash. Protect-O-Screen(R) is a versatile, free-standing screen that can be used individually or can be joined together to form multi-panel enclosures.

Technical Specs

  • Item Protect-O-Screen(R) Hd(TM) Welding Screen
  • Features Non-Transparent to Block UV Flash, Harmful Rays and Natural Light, Meets CPAI-84 for Flame Resistance, Flame, Water and Mildew Resistant
  • Includes 3/4" Square Tube Frame, 24" Sturdy Platform Legs, Welding Curtain, Plastic Ties
  • Standards Meets CPAI-84 for Flame Resistance
  • Withstand Temp. 350 Degrees F
  • Material Weight 12 oz./sq. yd.
  • Grommet Placement 12" Centers on Four Sides
  • With Grommet / Without Grommet With Grommet
  • Welding Protection Sub-Category Screens
  • Protective Height 6 ft.
  • Protective Material Cotton Duck
  • Protective Width 10 ft.
  • Protective Thickness 0.025"
  • Protective Color Olive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list