WELD SCREEN COTTON DUCK 6X10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WELD SCREEN COTTON DUCK 6X10FT

STEINER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SNR501-6X10
  • Mfr. Model # 501-6X10
  • UNSPSC # 11162105
  • CATALOGUE PAGE # 835
  • Shipping Weight 25.0 lbs

Product Details

Protect-O-Screen (R) classic welding curtain. The time-proven industry standard for welding screens. Features include a sturdy 18 gauge steel square tube frame, 24 in platform legs that ensure stability, and 3/4 in square tube crossbars that are attached by sturdy 7/8 in steel corners.

Technical Specs

  • Item Olive Drab Cotton Duck Screen
  • Includes 3/4" Square Tube Frame, 24" Sturdy Platform Legs, Welding Curtain, Plastic Ties
  • Features Opaque to Block Flash and Harmful Rays, Flame, Water and Mildew Resistant
  • Standards CPAI-84
  • Withstand Temp. 350 Degrees F
  • With Grommet / Without Grommet With Grommet
  • Material Weight 12 oz./sq. yd.
  • Grommet Placement 12" Centers on Four Sides
  • Protective Material Cotton Duck
  • Welding Protection Sub-Category Screens
  • Protective Thickness 0.025"
  • Protective Height 6 ft.
  • Protective Width 10 ft.
  • Protective Color Olive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list