WELD ROLL FIBERGLASS 38INX150FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WELD ROLL FIBERGLASS 38INX150FT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22RN98
  • Mfr. Model # 22RN98
  • UNSPSC # 23171528
  • CATALOGUE PAGE # N/A
  • Shipping Weight 54.45 lbs

Technical Specs

  • Item Welding Blanket
  • With Grommet / Without Grommet Without Grommet
  • Withstand Temp. 1,000 Degrees F
  • Material Weight 16 oz./sq. yd.
  • Protective Thickness 0.040"
  • Protective Width 150 ft.
  • Protective Height 3 ft. 3"
  • Welding Protection Sub-Category Blankets
  • Protective Material Uncoated Fiberglass
  • Protective Color Pink

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list