Skip Content
WELD ROLL FIBER 3 WX150FT. H TAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELD ROLL FIBER 3 WX150FT. H TAN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22RP01
  • Mfr. Model # 22RP01
  • UNSPSC # 23171528
  • CATALOGUE PAGE # N/A
  • Shipping Weight 105.0 lbs

Technical Specs

  • Item Welding Blanket
  • Withstand Temp. 1,000 Degrees F
  • Material Weight 32 oz./sq. yd.
  • With Grommet / Without Grommet Without Grommet
  • Protective Height 3 ft.
  • Protective Material Silicone Coated Fiberglass
  • Welding Protection Sub-Category Blankets
  • Protective Thickness 0.040"
  • Protective Color Red
  • Protective Width 150 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list