WELD ROD 2100 COATED 3/16X14IN 10LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WELD ROD 2100 COATED 3/16X14IN 10LB

STOODY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STY10202900
  • Mfr. Model # 10202900
  • UNSPSC # 23271812
  • CATALOGUE PAGE # 884
  • Shipping Weight 60.0 lbs

Product Details

Stoody(R) 2110 coated. A solid core extruded electrode with alloys in the coating designed for build-up of austenitic manganese steel parts subject to high chromium, high manganese steel that combines toughness and wear resistance. Weldability is excellent with low spatter. Build-up is superior.

Technical Specs

  • Item Stoody(R) 2110 SMAW Electrode
  • Length (In.) 14
  • Min. Tensile Strength (PSI) 119,000
  • Dia. (In.) 3/16
  • Type DCEP
  • Material High Chromium - High Manganese Steel
  • Container 10 lb. Vacpak

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list