Skip Content
WELD PROFESSIONAL SIZE 10 OZ J-B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELD PROFESSIONAL SIZE 10 OZ J-B

J-B WELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JBW8280F
  • Mfr. Model # 8280F
  • UNSPSC # 13111001
  • CATALOGUE PAGE # 2994
  • Shipping Weight 0.77 lbs

Product Details

J-B Weld in an economical shop-size package containing two 5 oz. tubes. Makes strong, permanent repairs when welding isn't possible or practical.

Technical Specs

  • Size 2 x 5 oz. Tubes
  • Item 2 x 5 oz. Tubes
  • Application Household Repairs, Automotive, Plumbing, Marine, Crafts and More
  • Material Epoxy
  • Colour Dark Grey
  • Temp. Range Up to 550 Degrees F
  • Tensile Strength 3960 PSI
  • Begins to Harden 4-6 hr.
  • Characteristics Sets to a Hard Bond Overnight
  • Curing Time 15 -24 hr.
  • Type Cold Weld

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list