Skip Content
WELD ON ANCHOR RING 5/82 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELD ON ANCHOR RING 5/82

B. ERICKSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESN59168
  • Mfr. Model # 59168
  • UNSPSC # 24102101
  • CATALOGUE PAGE # 3247
  • Shipping Weight 2.0 lbs

Product Details

Flip-over weld-on ring anchor 5/8 inch. Capacity 15,000 lbs. Surface mount. One per package.

Technical Specs

  • Ring Dia. 1-1/2"
  • Item Weld on Forged Flip Anchor
  • For Use With E-Track
  • Finish Natural
  • Depth 3/4"
  • Includes Ring and Bracket
  • Length 3-5/32"
  • Material Forged Steel
  • Width 1-1/2"
  • Manufacturers Warranty Length 90 days Against Manufacturers Defects
  • Mounting Style Weld-On
  • Ring Thickness 5/8"
  • Working Load Limit 15,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list