Skip Content
WELD NUT,5/16-18,63/64 X 5/8,PK 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELD NUT,5/16-18,63/64 X 5/8,PK 50

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1LAK1
  • Mfr. Model # 1LAK1
  • UNSPSC # 31161731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Barrel Dia. -
  • Item Weld Nut
  • Pilot Dia. 23/64"
  • Barrel Head Height -
  • Base Dia. -
  • Base Thickness 1/8"
  • Base Length 63/64"
  • Base Width 5/8"
  • Pilot Height 0.085"
  • Pilot Hole Size 3/8"
  • Projection Width 0.150"
  • Projection Height 0.030"
  • Center of Pilot Hole to Outside Edge -
  • Weld Projections 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list