WELD NUT,5/16-18,63/64 X 5/8,PK 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WELD NUT,5/16-18,63/64 X 5/8,PK 50

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1LAG1
  • Mfr. Model # 1LAG1
  • UNSPSC # 31161731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Item Weld Nut
  • Pilot Dia. 23/64"
  • Base Thickness 1/8"
  • Base Width 5/8"
  • Base Length 63/64"
  • Pilot Height 0.080"
  • Pilot Hole Size 3/8"
  • Center of Pilot Hole to Outside Edge 0.281"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list