Skip Content
WELD NUT,5/16-18, 63/64 X 5/8,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELD NUT,5/16-18, 63/64 X 5/8,PK 10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1LAF1
  • Mfr. Model # 1LAF1
  • UNSPSC # 31161731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Pilot Dia. 23/64"
  • Base Thickness 9/64"
  • Base Width 5/8"
  • Base Length 63/64"
  • Item Weld Nut
  • Pilot Hole Size 3/8"
  • Pilot Height 0.080"
  • Center of Pilot Hole to Outside Edge 0.281"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list