Skip Content
WELD NUT,10-32,5/8 X 3/8 IN,PK 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELD NUT,10-32,5/8 X 3/8 IN,PK 50

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1LAJ8
  • Mfr. Model # 1LAJ8
  • UNSPSC # 31161731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Weld Nut
  • Pilot Dia. 15/64"
  • Barrel Dia. -
  • Base Thickness 3/32"
  • Base Length 5/8"
  • Barrel Head Height -
  • Base Dia. -
  • Pilot Height 0.032"
  • Pilot Hole Size 1/4"
  • Base Width 7/16"
  • Center of Pilot Hole to Outside Edge -
  • Weld Projections 4
  • Projection Height 0.015"
  • Projection Width 0.090"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list