Skip Content
WELD NUT,1/4-20,15/16 X 7/16,PK 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELD NUT,1/4-20,15/16 X 7/16,PK 50

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1LAG7
  • Mfr. Model # 1LAG7
  • UNSPSC # 31161731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Item Weld Nut
  • Barrel Head Height -
  • Pilot Dia. 9/32"
  • Barrel Dia. -
  • Base Dia. -
  • Base Thickness 3/32"
  • Pilot Height 0.041"
  • Base Width 7/16"
  • Pilot Hole Size 5/16"
  • Base Length 15/16"
  • Center of Pilot Hole to Outside Edge 0.250"
  • Projection Width -
  • Weld Projections -
  • Projection Height -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list