Skip Content
WELD NUT,1/4-20,1/2 IN BASE,PK 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELD NUT,1/4-20,1/2 IN BASE,PK 50

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1LAH2
  • Mfr. Model # 1LAH2
  • UNSPSC # 31161731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Item Weld Nut
  • Pilot Dia. 13/32"
  • Barrel Dia. -
  • Base Dia. -
  • Base Thickness 3/16"
  • Barrel Head Height -
  • Base Length -
  • Pilot Height 0.085"
  • Base Width 1/2"
  • Projection Width -
  • Projection Height 0.400"
  • Weld Projections 6
  • Center of Pilot Hole to Outside Edge -
  • Pilot Hole Size 27/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list