Skip Content
WELD NUT,1/4-20,1/2 IN BASE,PK 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELD NUT,1/4-20,1/2 IN BASE,PK 50

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1LAH1
  • Mfr. Model # 1LAH1
  • UNSPSC # 31161731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Pilot Dia. 13/32"
  • Barrel Dia. -
  • Item Weld Nut
  • Barrel Head Height -
  • Base Dia. -
  • Base Thickness 3/16"
  • Base Width 1/2"
  • Pilot Height 0.085"
  • Base Length -
  • Pilot Hole Size 27/64"
  • Center of Pilot Hole to Outside Edge -
  • Weld Projections 3
  • Projection Width -
  • Projection Height 0.400"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List