!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WELD NECK FLANGE,SZ 3 IN,WELDED

WELD NECK FLANGE,SZ 3 IN,WELDED

APPROVED VENDOR

WELD NECK FLANGE,SZ 3 IN,WELDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELD NECK FLANGE,SZ 3 IN,WELDED

WELD NECK FLANGE,SZ 3 IN,WELDED

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGM4WPT2
  • Mfr. Model # 4WPT2
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.15 lbs

Product Details

Attach to system via a circumferential weld at the neck: welded area can be easily examined by radiography. Matched pipe and flange bore reduces turbulence and erosion inside the pipeline. Excellent in critical applications.

Technical Specs

  • Specific Fitting Shape Flange
  • Pipe Fitting Material 316 Stainless Steel
  • Temp. Range -60 Degrees - 450 Degrees F
  • Fitting Connection Type Welded
  • Class 150
  • Standards ANSI B16.5, ASTM A182

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list