Skip Content
WELD NECK FLANGE,SZ 2 IN,WELDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELD NECK FLANGE,SZ 2 IN,WELDED

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4WPN7
  • Mfr. Model # 4WPN7
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.9 lbs

Product Details

Attach to system via a circumferential weld at the neck: welded area can be easily examined by radiography. Matched pipe and flange bore reduces turbulence and erosion inside the pipeline. Excellent in critical applications.

Technical Specs

  • Item Weld Neck Flange
  • Number of Holes 4
  • Outside Dia. 6"
  • Temp. Range -60 Degrees - 450 Degrees F
  • Standards ANSI B16.5, ASTM A182
  • Fittings Sub-Category Flanges
  • Max. Pressure 150 psi
  • Pipe Fitting Material 304 Stainless Steel
  • Basic Fitting Shape Flange
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 2"
  • Fitting Schedule/Class Class 150
  • Specific Fitting Shape Flange
  • Fitting Connection Type Welded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list