WELD NECK FLANGE,SZ 2 1/2 IN,WELDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WELD NECK FLANGE,SZ 2 1/2 IN,WELDED

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4WPN8
  • Mfr. Model # 4WPN8
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.39 lbs

Product Details

Attach to system via a circumferential weld at the neck: welded area can be easily examined by radiography. Matched pipe and flange bore reduces turbulence and erosion inside the pipeline. Excellent in critical applications.

Technical Specs

  • Item Weld Neck Flange
  • Outside Dia. 7"
  • Number of Holes 4
  • Temp. Range -60 Degrees - 450 Degrees F
  • Max. Pressure 150 psi
  • Standards ANSI B16.5, ASTM A182
  • Fittings Sub-Category Flanges
  • Basic Fitting Material Metal
  • Fitting Connection Type Welded
  • Basic Fitting Shape Flange
  • Specific Fitting Shape Flange
  • Fitting Schedule/Class Class 150
  • Pipe Fitting Material 304 Stainless Steel
  • Pipe Size - Pipe Fitting 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list