WELD NECK FLANGE,SZ 1 1/2 IN,WELDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WELD NECK FLANGE,SZ 1 1/2 IN,WELDED

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4WPN6
  • Mfr. Model # 4WPN6
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.94 lbs

Product Details

Attach to system via a circumferential weld at the neck: welded area can be easily examined by radiography. Matched pipe and flange bore reduces turbulence and erosion inside the pipeline. Excellent in critical applications.

Technical Specs

  • Item Weld Neck Flange
  • Outside Dia. 5"
  • Temp. Range -60 Degrees - 450 Degrees F
  • Number of Holes 4
  • Standards ANSI B16.5, ASTM A182
  • Max. Pressure 150 psi
  • Fittings Sub-Category Flanges
  • Pipe Fitting Material 304 Stainless Steel
  • Fitting Schedule/Class Class 150
  • Basic Fitting Material Metal
  • Specific Fitting Shape Flange
  • Fitting Connection Type Welded
  • Basic Fitting Shape Flange
  • Pipe Size - Pipe Fitting 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list