WELD KLEEN 350 32 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WELD KLEEN 350 32 OZ

WELD-AID PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LENWA7089
  • Mfr. Model # WA7089
  • UNSPSC # 23271801
  • CATALOGUE PAGE # 823
  • Shipping Weight 2.25 lbs

Product Details

Anti spatter. Aerosol, water based, size 32 oz./.95 L.

Technical Specs

  • Application Welding
  • Container Type Plastic Container
  • Item Anti-Spatter
  • Includes Sprayer
  • Material Water Based
  • Container Size 32 oz./0.95 L

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list