Skip Content
WELD KLEEN 20 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELD KLEEN 20 OZ

WELD-AID PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LEN0WA030
  • Mfr. Model # 0WA030
  • UNSPSC # 23271801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

Anti spatter. Aerosol, Size 20 oz. / 570 g.

Technical Specs

  • Application Welding
  • Material Solvent
  • Container Type Aerosol Can
  • Item Anti-Spatter
  • Container Size 20 oz./570 g
  • Colour Clear
  • Temp. Range 500
  • Base Type Solvent
  • Propellant CO2
  • Removes With Water
  • Net Weight 20 oz.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list