Skip Content
WELD JACKET LEATHER LGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELD JACKET LEATHER LGE

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEK2987L
  • Mfr. Model # K2987L
  • UNSPSC # 11161704
  • CATALOGUE PAGE # 845
  • Shipping Weight 2.06 lbs

Product Details

Lincoln Shadow(TM) grain leather sleeved jacket. Full grain leather sleeve with a flame retardant 100% cotton chest for added comfort and dexterity when MIG or stick welding. Flip up collar is secured with adjustable hook and loop. Front panel is secured by snaps with an extra flap for full closure.

Technical Specs

  • Size Large
  • Fits Chest Size 44"-46"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list