WELD JACKET HD LEATHER XLGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WELD JACKET HD LEATHER XLGE

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEK2989XL
  • Mfr. Model # K2989XL
  • UNSPSC # 11161704
  • CATALOGUE PAGE # 845
  • Shipping Weight 4.7 lbs

Product Details

Lincoln heavy-duty leather split cowhide welding jacket. Chest and sleeves provide superior protection for stick welding. The flame retardant cloth back keeps operator cool. Flip up collar is secured by hook and loop while the front jacket closure features a lined flap secured by a series of snaps.

Technical Specs

  • Size X-Large
  • Fits Chest Size 48" - 50"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list