WELD FUME EXTRACTOR 230CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

WELD FUME EXTRACTOR 230CFM

DAYTON

Web Price : $1,627.96 / EACH

Add to Order List
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS2HNT7
  • Mfr. Model # 2HNT7
  • UNSPSC # 40161602
  • CATALOGUE PAGE # 745
  • Shipping Weight 60.75 lbs

Product Details

5-stage filtration protects the HEPA filter from heavy particles and increases filter life. Designed to capture airborne particles, such as dust, smoke, welding fumes, solder fumes, and sanding or grinding particles from industrial processes. Can be used in oil mist applications.

Technical Specs

  • Air Flow (CFM) 230
  • Colour Gray
  • Amps AC 13.6
  • Cord Length (Ft.) 10 ft.
  • Depth (In.)
  • Item Industrial Air Cleaner
  • Finish Powder Coated
  • Includes Filters, Capture Arm, Hose, and Hose Clamp
  • Length (In.) 19"
  • Height (In.) 24-1/2"
  • Number of Speeds 1
  • Type Portable 5 Stage Fume Extractor
  • Width (In.) 14"
  • Phase 1
  • Filter Efficiency (%) 99.97
  • Hz 60
  • MERV 17
  • Sound Level dBA 77
  • Voltage 115 V
  • Watts 1600 W
  • Agency Compliance CSA

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list