Skip Content
WELD FUME EXTRACTOR 1100/900/680CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WELD FUME EXTRACTOR 1100/900/680CFM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS2HNT3
  • Mfr. Model # 2HNT3
  • UNSPSC # 40161602
  • CATALOGUE PAGE # 745
  • Shipping Weight 380.0 lbs

Product Details

4-stage filtration protects the HEPA filter from heavy particles and increases filter life. Designed to capture airborne particles, such as dust, smoke, welding fumes, solder fumes, and sanding or grinding particles from industrial processes. Can be used in oil mist applications.

Technical Specs

  • Amps AC 12/9/8
  • Colour Gray
  • Air Flow (CFM) 1100/900/680
  • Cord Length (Ft.) 15 ft.
  • Depth (In.)
  • Finish Powder Coated
  • Height (In.) 66"
  • Item Industrial Air Cleaner
  • Includes Filters and Capture Arm
  • Number of Speeds 3
  • Length (In.) 47-1/4"
  • Phase 1
  • Width (In.) 25-5/8"
  • Filter Efficiency (%) 90 to 95
  • Type Portable 4 Stage Horizontal Media
  • Hz 60
  • MERV 14
  • Sound Level dBA 75
  • Voltage 120 V
  • Watts 860 W
  • Agency Compliance CSA

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list