WELD ELECT SS E310-16 3/16 5LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WELD ELECT SS E310-16 3/16 5LB

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGW23XL79
  • Mfr. Model # 23XL79
  • UNSPSC # 23171515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.15 lbs

Technical Specs

  • Container Type Tube
  • Application Arc Welding
  • Length 14"
  • Item Stick Electrode
  • Material Stainless Steel
  • Container Size 5 lbs.
  • Tensile Strength 80,000 PSI
  • Diameter 3/16"
  • AWS Classification A5.4 E310-16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list