Skip Content
WELD CURTAIN YELLOW TRANS 6FTX8FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELD CURTAIN YELLOW TRANS 6FTX8FT

STEINER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SNR334-6X8
  • Mfr. Model # 334-6X8
  • UNSPSC # 13102030
  • CATALOGUE PAGE # 835
  • Shipping Weight 4.0 lbs

Product Details

Protect-O-Screen(R) replacement curtain. Welding screens protect workers, material, and equipment from the hazards of welding spark, spatter and UV flash. Protect-O-Screen(R) is a versatile, free-standing screen that can be used individually or can be joined together to form multi-panel enclosures.

Technical Specs

  • Item Curtain Rolls
  • Features Blocks Most UV Radiation, Meets California Fire Marshal Requirements, Grommeted on All Four Sides, 12" Apart, Flame, Water, and Mildew Resistant
  • Includes 6x8 Curtain
  • Standards Meets California Fire Marshal requirements
  • Withstand Temp. 150 Degrees F
  • Material Weight 13 oz./sq. yd.
  • With Grommet / Without Grommet With Grommet
  • Grommet Placement 12" Centers on Four Sides
  • Welding Protection Sub-Category Curtains
  • Protective Thickness 0.014"
  • Protective Height 6 ft.
  • Protective Material Transparent Vinyl
  • Protective Color Yellow
  • Protective Width 8 ft.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list